Beli schneider 25a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Electromagnetic Contactor TeSys Deca Time Delay Auxiliary Contact Block (Modul Kontak Bantu Tunda)
    Mulai

    Rp1.299.900

    Schneider Electric Electromagnetic Contactor TeSys Deca Time Delay Auxiliary Contact Block (Modul Kontak Bantu Tunda)
    atribut:
    • Product or Component Type: Time delay auxiliary contact block
    • Pole Contact Composition: 1 NO + 1 NC
  2. Schneider Electric TeSys B
    Mulai

    Rp7.199.900

    Schneider Electric TeSys B
    atribut:
    • Range: TeSys
  3. Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp20.999.900

    Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    atribut:
    • Frequency (Hz): 50-60 (+/-5%)
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Output Frequency (kHz): 0.0001-0.5
    • Rated Supply Voltage (V): 380-415 (-15 to 10%)
  4. Schneider Electric ULTI
    Mulai

    Rp989.900

    Schneider Electric ULTI
    Deskripsi:
    Environment ambient air temperature for operation 0...35 °C relative humidity 0...95 % standards BS EN 60669-1 environmental characteristic No UV resistant operating altitude
  5. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  6. Schneider Electric Harmony XB5 Timer Panel Mounted
    Mulai

    Rp2.399.900

    Schneider Electric Harmony XB5 Timer Panel Mounted
    atribut:
    • SS: 2
    • Type: Monolitic Timer with one function
  7. Schneider Electric Acti iID Residual Current Circuit Breaker (Pemutus Sirkuit/RCCB)
    Mulai

    Rp899.900

    Schneider Electric Acti iID Residual Current Circuit Breaker (Pemutus Sirkuit/RCCB)
    atribut:
    • Product or Component Type: Residual Current Circuit Breaker (RCCB)
    • Device Location in System: Outgoer
    • Device Short Name: IID
    • Product Name: Acti 9 iID
    • Range: Acti 9
  8. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  9. Schneider Electric Selector Switch Head
    Mulai

    Rp159.900

    Schneider Electric Selector Switch Head
    atribut:
    • CAP/Operator or Lens Colour: Black
    • Category: 22461-PUSHBUTTON, 22MM_(METAL)
    • China Rohs Regulation: China RoHS declaration
    • Component Name: ZB2
    • Country of Origin: FR
    • Discount Schedule: CS2
    • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope). EU RoHS Declaration.
    • Marking: Unmarked
    • Mercury Free: Yes
    • Package 1 Height (dm): 0.6
    • Package 1 Length (dm): 0.6
    • Package 1 Width (dm): 0.3
    • Package Weight (lbs): 0.1
    • Product or Component Type: Selector switch
    • Range of Product: Harmony XAC
    • Reach Free of Svhc: Yes
    • Returnability: No
    • Rohs Exemption Information: Yes
    • Sale Per Indivisible Quantity: 1
    • Sustainable Offer Status: Green Premium product
  10. Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  11. Schneider Electric TeSys Deca Contacts set LA5-D Series
    Mulai

    Rp1.899.900

    Schneider Electric TeSys Deca Contacts set LA5-D Series
    atribut:
    • Poles Description: 3P
    • Product or Component Type: Main Contact Set
    • Range: TeSys
Daftar Harga schneider 25a Terbaru October 2026
Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik)Rp799.900
Schneider Electric Electromagnetic Contactor TeSys Deca Time Delay Auxiliary Contact Block (Modul Kontak Bantu Tunda)Rp1.299.900
Schneider Electric ULTIRp139.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve C (Pemutus Sirkuit/MCB)Rp279.900
Schneider Electric TeSys BRp7.199.900
Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)Rp20.999.900
Schneider Electric ULTIRp989.900
Schneider Electric Harmony XB4 SeriesRp46.900
Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Rp319.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)